FESTO 8073976 ISO CYLINDER


ISO Cylinder

References
festo:CRDSNU-B-20-80-PPS-A-MG-A1
rubix:390A5531
manufacturer :8073976
ean:4052568298128
brand logo
brand logo
Technical specifications
TypeStandards-Based Cylinder
Cylinder diameter20 mm
See all Specifications

Product details : FESTO 8073976 ISO CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeStandards-Based Cylinder
Cylinder diameter20 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 113.90 excl. VAT
/ Each
£ 136.68 incl. VAT
  • Usually arrives within 14 working days