References
SMC:C85F12-160
Rubix:106A6842
Manufacturer :00154931
Documents
Product details : SMC C85F12-160 AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Standard strokes up to 300mm
Auto switch capable
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 43.11 excl. VAT
/ Each
£ 51.73 incl. VAT
- Delivery usually within ( 7 ) days
