FESTO 188086 SHORT-STROKE CYLINDER AEVC-12-5-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-12-5-A-P
Rubix:113A2593
Manufacturer :188086
EAN:4052568076740

Documents
Product details : FESTO 188086 SHORT-STROKE CYLINDER AEVC-12-5-A-P
Short stroke cylinder AEVC-12-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x20x20 mm |
|---|---|
| Logistic Weight | 20,66 g |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
- Delivery date on request
Contact a branch