References
SMC:C85F20-10
Rubix:107A7822
Manufacturer :C85F20-10
EAN:3618035497893

Documents
Product details : SMC C85F20-10 AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
| Type | short bottom |
Show UNSPSC/ECL@SS
£ 46.25 excl. VAT
/ Each
£ 55.50 incl. VAT
- Delivery usually within ( 11 ) days