FESTO 8152561 STANDARDS-BASED CYLINDER


ISO Cylinder

References
festo:CRDSNU-20-40-P-A
rubix:111A1544
manufacturer :8152561
ean:4052568575847
brand logo
brand logo
Technical specifications
TypeRoundline Cylinder
Cylinder diameter20 mm
See all Specifications

Product details : FESTO 8152561 STANDARDS-BASED CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRoundline Cylinder
Cylinder diameter20 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 136.30 excl. VAT
/ Each
£ 163.56 incl. VAT
  • Usually arrives within 14 working days