NORGREN RM/55451/M/50 RM55451M50 50MM DADC CYLINDER
Roundline double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/55451/M/50
Rubix:108A5952
Manufacturer :RM/55451/M/50
Documents
Product details : NORGREN RM/55451/M/50 RM55451M50 50MM DADC CYLINDER
Round cylinder
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 289.15 excl. VAT
/ Each
£ 346.98 incl. VAT
- Usually arrives within 14 working days

