FESTO 8152628 STANDARDS-BASED CYLINDER


ISO Cylinder

References
festo:CRDSNU-25-15-P-A
rubix:390A5506
manufacturer :8152628
ean:4052568575892
brand logo
brand logo
Technical specifications
TypeRoundline Cylinder
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 8152628 STANDARDS-BASED CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRoundline Cylinder
Cylinder diameter25 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 148.53 excl. VAT
/ Each
£ 178.24 incl. VAT
  • Usually arrives within 14 working days