FESTO 2159642 STANDARDS-BASED CYLINDER CRDSNU-B-25-125-PPS-A-M&


ISO Cylinder

References
festo:CRDSNU-B-25-125-PPS-A-MG-A1
rubix:209A8907
manufacturer :2159642
ean:4052568252496
CRDSNU-B-25-125-PPS-A-MG-A1 Standard cylinder
brand logo
Technical specifications
TypeCRDSNU Round cylinder
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 2159642 STANDARDS-BASED CYLINDER CRDSNU-B-25-125-PPS-A-M&


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight530,33 g
TypeCRDSNU Round cylinder
Cylinder diameter25 mm
Cylinder stroke125 mm
Show UNSPSC/ECL@SS
£ 144.00 excl. VAT
/ Each
£ 172.80 incl. VAT
  • Delivery usually within ( 2 ) days