FESTO 8152642 ROUND CYLINDER CRDSNU-32-100-P-A


ISO Cylinder

References
festo:CRDSNU-32-100-P-A
rubix:211A3704
manufacturer :8152642
ean:4052568575557
brand logo
brand logo
Technical specifications
TypeRound Cylinder
See all Specifications

Product details : FESTO 8152642 ROUND CYLINDER CRDSNU-32-100-P-A


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRound Cylinder
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 193.22 excl. VAT
/ Each
£ 231.86 incl. VAT
  • Delivery usually within ( 2 ) days