FESTO 188135 SHORT-STROKE CYLINDER AEVC-20-10-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-20-10-A-P-A
Rubix:107A0186
Manufacturer :188135
EAN:4052568077211

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188135 SHORT-STROKE CYLINDER AEVC-20-10-A-P-A
Short stroke cylinder AEVC-20-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=20 mm, Spring return force, retracted=10 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 135,56 g |
|---|---|
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 43.59 excl. VAT
/ Each
£ 52.31 incl. VAT
- Delivery usually within ( 10 ) days