References
SMC:C85KN12-25
Rubix:133A7130
EAN:3618035496490

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | mounting: integrated hinge |
Product details : SMC C85KN12-25 NON ROTATING PISTON ROD CYLIND
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
ISO cylinder, double acting, single rod
Type: non-rotating
Cushion: rubber bumper only
Type: non-rotating
Cushion: rubber bumper only
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 25 mm |
| Type | mounting: integrated hinge |
Show UNSPSC/ECL@SS
£ 48.01 excl. VAT
/ Each
£ 57.61 incl. VAT
- Delivery usually within ( 9 ) days