CH(D)SG Hydraulic Cylinder (Comforms to ISO) : 16 MPa
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 200 mm |
Type | hydraulic cylinder |
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 200 mm |
Type | hydraulic cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 404 mm |
Usually arrives within 14 working days