References
SMC:CDUK10-10D-XC34
Rubix:111A4011
EAN:3618035783712
Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | single rod cylinder |
Documents
Product details : SMC CDUK10-10D-XC34 FREE MOUNT CYLINDER
The series CU single rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Type | single rod cylinder |
Show UNSPSC/ECL@SS
£ 67.95 excl. VAT
/ Each
£ 81.54 incl. VAT
- Delivery usually within ( 27 ) days