Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 190x42x42 mm |
---|---|
Logistic Weight | 419,4 g |
Type | dsnu round cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 40 mm |
Delivery usually within ( 6 ) days