SMC CJ2D10-30Z AIR CYLINDER


Air Cylinder

References
smc:CJ2D10-30Z
rubix:109A3014
brand logo
brand logo
Technical specifications
Cylinder diameter10 mm
Cylinder stroke30 mm
TypeCylinder
See all Specifications

Product details : SMC CJ2D10-30Z AIR CYLINDER


Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
•Standard double acting single rod.
  • Bore sizes: 6, 10, 16 (mm)
  • Strokes from 15mm through 400mm depending upon bore size.
  • Mounts: basic, foot, front flange, double clevis.
  • Part numbers with rod end bracket and/or pivot bracket available.
  • Variety of switches and a variety of lead wire lengths.

    Magnet: None
    Mounting: D (Double Clevis)
    Bore Size: 10mm
    Stroke: 30
    Cushion: Rubber Cushion
    Head Cover: Perpendicular to Axis
    Pivot Bracket: None
    Rod End Bracket: None
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
    Auto Switch Mounting: None
    Rod End Options: None
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)15x117x12 mm
    Logistic Weight31 g
    Cylinder diameter10 mm
    Cylinder stroke30 mm
    TypeCylinder
    Min. temperature-10 °C
    Max. temperature70 °C
    Show UNSPSC/ECL@SS
    £ 28.96 excl. VAT
    / Each
    £ 34.75 incl. VAT
    • Delivery usually within ( 4 ) days