References
SMC:CD85WE16-200C-B
Rubix:393A4261
Manufacturer :00708429

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso cylinder |
Documents
Product details : SMC CD85WE16-200C-B CYLINDER DOUBLE ROD
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•ISO cylinder, double acting, double rod
Fluid: air
Bore sizes *: 8, 10, 12, 16, 20, 25
Strokes *: up to 300
Fluid: air
Bore sizes *: 8, 10, 12, 16, 20, 25
Strokes *: up to 300
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 110.97 excl. VAT
/ Each
£ 133.16 incl. VAT
- Usually arrives within 14 working days