CG1-Z Air Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 25 mm |
Type | air cylinder |
Logistic Weight | 314 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 25 mm |
Type | air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 146 mm |
Usually arrives within 14 working days