C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 45 mm |
Type | Stainless Steel Cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 45 mm |
Type | Stainless Steel Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 120 mm |
Usually arrives within 14 working days