References
SMC:C95SDB160-50-XC6
Rubix:113A1204
Manufacturer :C95SDB160-50-XC6
Documents
Product details : SMC C95SDB160-50-XC6 ISO CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Strengths
•Conforms to ISO 6431, CETOP RP43P, VDMA 24562
Stainless steel rod
Auto switch capable
Stainless steel rod
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | iso cylinder |
Show UNSPSC/ECL@SS
£ 862.99 excl. VAT
/ Each
£ 1,035.59 incl. VAT
- Delivery usually within ( 6 ) days
