References
SMC:CD85KN20-50T-B
Rubix:108A4326
Manufacturer :CD85KN20-50T-B
Documents
Product details : SMC CD85KN20-50T-B NON-ROTATING ISO 6432 CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Single acting, single rod, spring return/spring extend, non-rotating
Standard strokes up to 150mm
Auto switch capable
Standard strokes up to 150mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | iso cylinder |
Show UNSPSC/ECL@SS
£ 87.86 excl. VAT
/ Each
£ 105.43 incl. VAT
- Delivery usually within ( 7 ) days
