Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646765 ISO CYLINDER
FESTO 1646765 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-63-400-PPSA-N3
rubix:
390A8509
manufacturer :
1646765
ean:
4052568244149
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646765 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
3927
g
Type
DSBG standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.42
excl. VAT
/
Each
£
274.10
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 2159641 STANDARDS BASED CYLINDER CRDSNU-B-25-100-PPS-A-MG-A1
SMC CP95SDB50-100 AIR CYLINDER
SMC C85N16-150S SPRING RETURN CYLINDER
FESTO 2029463 ISO CYLINDER
SMC C85KN25-25 NON ROTATING PISTON ROD CYLIND
MECALINE 895862 CYLINDER ISO15552 D40 C100 D M
MATARA MCQI2-11-50-100M ISO15552-VDMA 24562 50 BORE 100MM STROKE MAG P
FESTO 3656865 ISO CYLINDER
FESTO 2537458 ISO CYLINDER
SMC CD85F12-40-B AIR CYLINDER
FESTO 1908324 ISO CYLINDER DSNU-25-35-PPS-A-S2
SMC C85N10-12 AIR CYLINDER
SMC C85N16-15S CYLINDER SPRING RETRACTS/A
MECALINE 895881 CYLINDER ISO15552 D50 C400 D M
FESTO 163308 STANDARDS-BASED CYLINDER DNC-32-80-PPV-A