SMC C85N16-50C AIR CYLINDER


ISO Cylinders

References
smc:00035056
rubix:107A9491
manufacturer :C85N16-50C
brand logo
brand logo
Technical specifications
TypeISO Cylinder; Double Acting (D/A)
Cylinder diameter16 mm
See all Specifications

Product details : SMC C85N16-50C AIR CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•Double acting, single rod, crimped cylinder
•Conforms to ISO 6432 and CETOP RP52P
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 300mm
•Auto switch capable

Magnet: None
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø16 mm
Stroke: 50
Cushion: C (Air Cushion)
Rod Boot: None
Auto Switch Mounting Type: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Stainless Steel: None
Long Stroke: None

Strengths

Double acting, single rod, crimped cylinder.
Conforms to ISO 6432 and CETOP RP52P.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 300mm.
Auto switch capable

Applications

Reduced friction double effect hydraulic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
TypeISO Cylinder; Double Acting (D/A)
Cylinder diameter16 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 56.73 excl. VAT
/ Each
£ 68.08 incl. VAT
  • Delivery usually within ( 4 ) days