PARKER AIRBELLSINGLE8X1 9109014


Series 9109 flexible pneumatic cylinders

References
parker hannifin:9109014
rubix:152A7450
brand logo
brand logo
Technical specifications
Type8 x 1
Cylinder diameter200 mm
See all Specifications

Product details : PARKER AIRBELLSINGLE8X1 9109014


Manufactured from reinforced synthetic rubber in 1, 2 or 3-lobe versions, depending on stroke and model, flexible cylinders have no reciprocating metal parts like conventional pneumatic cylinders, eliminating any frictional stress. Available in ten different diameters, all models are supplied fully assembled. Cylinders in diameters from 70 to 660 mm feature aluminum plates and bushings. Stainless steel version available as an option.

Technical specifications


Attributes
Type8 x 1
Cylinder diameter200 mm
Cylinder stroke75 mm
Show UNSPSC/ECL@SS
£ 319.77 excl. VAT
/ Each
£ 383.72 incl. VAT
  • Usually arrives within 14 working days