References
Aventics:0822124007
Rubix:157A8087
Manufacturer :822124007
EAN:3661475851657

Product details : AVENTICS CYLINDER 0822124007
Double-acting ISO 15552 profiled-tube cylinder. PRA series, with magnetic piston.
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 265.69 excl. VAT
/ Each
£ 318.83 incl. VAT
- Delivery usually within ( 4 ) days
