NORGREN RM/8026/M/25 25MM BORE CUSHIONED CYLINDER
ISO roundline double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8026/M/25
Rubix:113A4804
Manufacturer :RM/8026/M/25
Documents
Product details : NORGREN RM/8026/M/25 25MM BORE CUSHIONED CYLINDER
Round cylinder
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 26 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 77.17 excl. VAT
/ Each
£ 92.60 incl. VAT
- Usually arrives within 14 working days

