Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163342 STANDARDS-BASED CYLINDER DNC-40-125-PPV-A
FESTO 163342 STANDARDS-BASED CYLINDER DNC-40-125-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-40-125-PPV-A
rubix:
112A7539
manufacturer :
163342
ean:
4052568133818
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163342 STANDARDS-BASED CYLINDER DNC-40-125-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1377,7
g
Type
DNC standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
261.41
excl. VAT
/
Each
£
313.69
incl. VAT
In stock: Next day delivery
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96NDB63-100C CYLINDER WITH LOCK
SMC CP96SDB100-80 AIR CYLINDER
SMC CD85E20-150-B AIR CYLINDER
FESTO 188081 SHORT-STROKE CYLINDER AEVC-12-10-I-P-A
SMC C85N25-75 AIR CYLINDER
FESTO 3657872 ISO CYLINDER
AVENTICS R480637946
FESTO 163321 STANDARDS-BASED CYLINDER DNC-32-50-PPV
NORGREN PRA/802100/M/160 DOUBLE ACT MAGNET CYLINDER
SMC C95NDB50-175 LOCKING ISO-VDMA CYLINDER
SMC CD85N20-160-A AIR CYLINDER
NORGREN RM/930/75 CYLINDER
FESTO 35191 STANDARDS-BASED CYLINDER DSNU-25-400-P-A
SMC C85N16-90 AIR CYLINDER
SMC C85N12-25S SINGLE ACTING CYLINDER