References
SMC:C95NDB100-350
Rubix:110A9798
Manufacturer :00046998

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | smc c95ndb100-350 lock-up cylinder (vdma spec) |
Product details : SMC C95NDB100-350 LOCK-UP CYLINDER (VDMA SPEC)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | smc c95ndb100-350 lock-up cylinder (vdma spec) |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy; carbon steel; stainless steel |
Show UNSPSC/ECL@SS
£ 1,126.85 excl. VAT
/ Each
£ 1,352.22 incl. VAT
- Delivery usually within ( 6 ) days