Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822066002
AVENTICS 0822066002
Series GPC
References
aventics:
0822066002
rubix:
274A0367
ean:
3661475882484
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
75
mm
Type
Guide cylinders, Series GPC-BV
Product details
Technical specifications
Product details : AVENTICS 0822066002
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
75
mm
Type
Guide cylinders, Series GPC-BV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
753.87
excl. VAT
/
Each
£
904.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R480152784
SMC CDM3E25-250 SHORT TYPE AIR CYLINDER
SMC CDJP2B4-5D PIN CYLINDER
MATARA MCMI-11-20-160 ISO6432 CYLINDER 20MM BORE 160MM STROKE MAGNETIC
SMC C96SDB32-350C ISO CYLINDER
SMC CDG5BN20TFSR-25 STAINLESS STEEL CYLINDER
SMC CD85Y25-150-B AIR CYLINDER
SMC CG5BN40TFSV-125 STAINLESS STEEL CYLINDER
SMC CUJB8-30DM MINI FREE MOUNT CYLINDER
SMC CM2E32TF-25Z AIR CYLINDER
AVENTICS R402000835
MATARA MCMI-11-16-25 ISO6432 CYLINDER 16MM BORE 25MM STROKE MAGNETIC R
MATARA MCQV2-11-80-100M ISO15552-VDMA 24562 80 BORE 100MM STROKE MAGNE
SMC JCDMB32-150F AIR CYLINDER
SMC CDG1BN25-150-XC22 AIR CYLINDER