SMC C96SDB100-80C ISO 15552 CYLINDER 100 STR80
ISO 15552 C96 series cylinders
See technical informationSee documentsReferences
SMC:C96SDB100-80C
Rubix:263A9308
Manufacturer :01206242
EAN:3618035477796

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | with integrated magnetic detection |
Documents
Product details : SMC C96SDB100-80C ISO 15552 CYLINDER 100 STR80
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
C96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Air Cushion and Bumper Cushion Configurator
Technical specifications
Attributes
| Logistic Weight | 4097 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 278.08 excl. VAT
/ Each
£ 333.70 incl. VAT
- Delivery usually within ( 4 ) days