References
SMC:C95NDB100-700
Rubix:110A9796
Manufacturer :00102859

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 700 mm |
| Type | smc c95ndb100-700 vdma tie rod cylinder (100) |
Product details : SMC C95NDB100-700 VDMA TIE ROD CYLINDER (100)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 700 mm |
| Type | smc c95ndb100-700 vdma tie rod cylinder (100) |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (aluminium die-casted), stainless steel, rolled steel/steel, carbon steel; special resin; chrome-molybdenum steel; urethane rubber & nbr (seal materials). |
Show UNSPSC/ECL@SS
£ 1,193.18 excl. VAT
/ Each
£ 1,431.82 incl. VAT
- Delivery usually within ( 6 ) days