References
SMC:C95NDB40-10
Rubix:110A4521
Manufacturer :00412385

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | smc c95ndb40-10 locking iso/vdma cylinder |
Product details : SMC C95NDB40-10 LOCKING ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | smc c95ndb40-10 locking iso/vdma cylinder |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 13 mm |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 441.82 excl. VAT
/ Each
£ 530.18 incl. VAT
- Delivery usually within ( 7 ) days