Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822060507
AVENTICS 0822060507
Series GPC
References
aventics:
0822060507
rubix:
274A0493
ean:
3661475881142
Technical specifications
Cylinder diameter
12
mm
Cylinder stroke
25
mm
Type
guide cylinders, series gpc-e
Product details
Technical specifications
Product details : AVENTICS 0822060507
Technical specifications
Attributes
Cylinder diameter
12
mm
Cylinder stroke
25
mm
Type
guide cylinders, series gpc-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
567.98
excl. VAT
/
Each
£
681.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC C96SDT63-250 ISO 15552 CYLINDER
SMC CD85F25-800-A-X2018 CYLINDER
SMC C96YDB50-50C CYLINDER
SMC CP96SDB125-25 PROFILE DESIGN ISO CYLINDER
MATARA MCMI-11-20-300-A ISO6432 CYLINDER 20MM BORE 300MM STROKE MAGNET
SMC MDUB63TF-300DZ PLATE CYLINDER
SMC CDJP2T6-20D PIN CYLINDER
MATARA MCQV-11-160-400M ISO15552-VDMA 24562 160 BORE 400MM STROKE MAGN
SMC CXSWM20-75 AIR CYLINDER
SMC CP96NDB80-250C CYLINDER WITH LOCK
SMC C85N20-12C-XC6B ISO 6432 CYLINDER
SMC CP96NDB32-160C CYLINDER WITH LOCK
SMC CD85F25-10-B AIR CYLINDER
SMC CP96NDB32-400C CYLINDER WITH LOCK
SMC JCDMBZ25-150F AIR CYLINDER