References
SMC:C95NDB40-750
Rubix:110A5918
Manufacturer :00087751

Product details : SMC C95NDB40-750 VDMA TIE ROD CYLINDER (40)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 750 mm |
| Type | smc c95ndb40-750 vdma tie rod cylinder (40) |
Show UNSPSC/ECL@SS
£ 553.42 excl. VAT
/ Each
£ 664.10 incl. VAT
- Delivery usually within ( 6 ) days