Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822061107
AVENTICS 0822061107
Series GPC
References
aventics:
0822061107
rubix:
274A0407
ean:
3661475881364
Technical specifications
Cylinder diameter
16
mm
Cylinder stroke
25
mm
Type
guide cylinders, series gpc-bv
Product details
Technical specifications
Product details : AVENTICS 0822061107
Technical specifications
Attributes
Cylinder diameter
16
mm
Cylinder stroke
25
mm
Type
guide cylinders, series gpc-bv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
479.20
excl. VAT
/
Each
£
575.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R480144202
SMC C96SDD125-100 ISO 15552 CYLINDER
SMC CG5EA20TFSV-25 STAINLESS STEEL CYLINDER
SMC CG1BN25-125SZ AIR CYLINDER 25 STR 125 SINGLE ACTING
SMC CXSWM32-50 AIR CYLINDER
SMC JCDMBZ25-300 AIR CYLINDER
MATARA MCQV2-11-32-100M ISO15552-VDMA 24562 32 BORE 100MM STROKE MAGNE
MATARA MCMI-11-25-20 ISO6432 CYLINDER 25MM BORE 20MM STROKE MAGNETIC R
AVENTICS R480041451
SMC CDU20-90A FREE MOUNT CYLINDER
SMC CKZ3T50-135T POWER CLAMP CYLINDER
SMC CP96SDB125-160 PROFILE DESIGN ISO CYLINDER
SMC CDG1BN63-150Z AIR CYLINDER
SMC CDM3E20-100 SHORT TYPE AIR CYLINDER
AVENTICS R480060082