NORGREN TRA/802080/M/550 PNEUMATIC PROFILE CYLINDER
ISOLine Profile Cylinder
See technical informationReferences
IMI Norgren:TRA/802080/M/550
Rubix:221A1385
Manufacturer :TRA/802080/M/550


Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 550 mm |
| Type | double-acting |
Product details : NORGREN TRA/802080/M/550 PNEUMATIC PROFILE CYLINDER
Conforms to ISO 15552 (VDMA 24562 and NFE 49-003-1)
High performance, stability and reliability
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
High performance, stability and reliability
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 550 mm |
| Type | double-acting |
| Min. temperature | 0 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 453.02 excl. VAT
/ Each
£ 543.62 incl. VAT
- Usually arrives within 14 working days