References
SMC:CDG1BA25-240
Rubix:110A5176

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 240 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA25-240 AIR CUSHION CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistic Weight | 521 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 240 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 73.45 excl. VAT
/ Each
£ 88.14 incl. VAT
- Delivery usually within ( 7 ) days