Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV3050-01F2N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-01F2N3 ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV3050-01F2N3
rubix:
393A2331
manufacturer :
ITV3050-01F2N3
Technical specifications
Min. service pressure
0.01
bar
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV3050-01F2N3 ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
Min. service pressure
0.01
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
537.07
excl. VAT
/
Each
£
644.48
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
AVENTICS 3610607100
FESTO 153509 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/2-QS-12
FESTO 164316 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-2,5-420-B
FESTO 542218 PROPORTIONAL-PRESSURE REGULATOR VPPM-6TA-L-1-F-0L6H-S1
SMC AR20-01BE1-B MODULAR STYLE REGULATOR
FESTO 187347 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-PU-PO-010
SMC ARP20-01BE-1 DIRECT OPERATED PRECISION REGULATOR
AVENTICS R402000233
FESTO 161407 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/2-B
FESTO 563401 THROTTLE PLATE
AVENTICS R412006135
FESTO 194644 PRESSURE REGULATOR LRS-1/2-D-O-MIDI
AVENTICS 0821302802
SMC IR3000-F04B PRECISION REGULATOR
FESTO 571286 PROPORTIONAL-PRESSURE REGULATOR