SMC PVQ13-5M-03-A PROPORTIONAL VALVE
Compact Proportional Solenoid Valve - PVQ10
See technical informationSee documentsReferences
SMC:PVQ13-5M-03-A
Rubix:393A8464
Manufacturer :PVQ13-5M-03-A

Documents
Product details : SMC PVQ13-5M-03-A PROPORTIONAL VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
- Repeatability: 3% or less
- Hysteresis: 10% or less
- Body materials: Brass (C36) and stainless steel
- Reduced noise
- Suitable for vacuum applications.
Technical specifications
Attributes
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 7 bar |
| Material | body material: c36, stainless steel; seal material: fkm |
| Flow | 300 l/h |
| Adjustment Type | proportional solenoid valve |
Show UNSPSC/ECL@SS
£ 72.11 excl. VAT
/ Each
£ 86.53 incl. VAT
- Usually arrives within 14 working days