FESTO 194656 PRESSURE REGULATOR LRS-3/4-D-7-MIDI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-3/4-D-7-MIDI
Rubix:123A6886
Manufacturer :194656
EAN:4052568153922

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194656 PRESSURE REGULATOR LRS-3/4-D-7-MIDI
Pressure regulator LRS-3/4-D-7-MIDI With lockable regulator head, working pressure up to 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x55x85 mm |
|---|---|
| Logistic Weight | 1254,7 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 440.74 excl. VAT
/ Each
£ 528.89 incl. VAT
- Delivery usually within ( 11 ) days