FESTO 571286 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-8F-L-1-F-0L6H-V1P-S1
rubix:391A8657
manufacturer :571286
ean:4052568217679
VPPM-8F-L-1-F-0L6H-V1P-S1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 571286 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator VPPM-8F-L-1-F-0L6H-V1P-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight658,5 g
Min. service pressure 0 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 668.10 excl. VAT
/ Each
£ 801.72 incl. VAT
  • Usually arrives within 14 working days