FESTO 192302 PRESSURE REGULATOR LR-3/8-D-I-MINI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/8-D-I-MINI
Rubix:123A7521
Manufacturer :192302
EAN:4052568079314

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 192302 PRESSURE REGULATOR LR-3/8-D-I-MINI
Pressure regulator LR-3/8-D-I-MINI With increased return exhaust, working pressure up to 12 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x50x50 mm |
|---|---|
| Logistic Weight | 455 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 110.82 excl. VAT
/ Each
£ 132.98 incl. VAT
- Delivery usually within ( 8 ) days