FESTO 197577 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-4-RS-D


GRLA Throttle check valve

References
festo:GRLA-M5-QS-4-RS-D
rubix:132A9665
manufacturer :197577
ean:4052568045326
GRLA-M5-QS-4-RS-D One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 197577 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-4-RS-D


One-way flow control valve GRLA-M5-QS-4-RS-D With knurled screw and lock Nut Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-4, Pneumatic Connection, port 2=M5, Adjusting element=Knurled screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x11x30 mm
Logistic Weight15,51 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ Each
£ 22.49 incl. VAT
  • Delivery usually within ( 2 ) days