FESTO 194690 PRECISION PRESSURE REGULATOR LRPS-1/4-0,7
LRPS Precision Pressure Control Valve
See technical informationSee documentsReferences
Festo:LRPS-1/4-0,7
Rubix:124A6944
Manufacturer :194690
EAN:4052568154226

Technical specifications
| Min. service pressure | 0.05 bar |
|---|---|
| Max. service pressure | 0.7 bar |
Documents
Product details : FESTO 194690 PRECISION PRESSURE REGULATOR LRPS-1/4-0,7
Precision pressure regulator LRPS-1/4-0,7 Without pressure gauge, with lockable regulator head. Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge=G1/8" prepared
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x70x75 mm |
|---|---|
| Logistic Weight | 443,42 g |
| Min. service pressure | 0.05 bar |
| Max. service pressure | 0.7 bar |
Show UNSPSC/ECL@SS
£ 333.36 excl. VAT
/ Each
£ 400.03 incl. VAT
- Delivery usually within ( 6 ) days