Product details : SMC ITVH2020-01F3N HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 2.0 MPa
Integrated LED display
Power consumption: 3 W or less
Maximum flow rate: up to 3000 l/min.
Strengths
Set pressure range: 0.2 to 2.0 MPa.
Maximum supply pressure: 3.0 Mpa.
Maximum flow rate: 3000 L/min (ANR).
Power consumption: 3 W or less.
Stability: ±1% F.S.