SMC ITVH2020-01F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR


ITVH, High Pressure Electro-Pneumatic Regulator, 3.0 MPa

References
smc:ITVH2020-01F3N3
rubix:393A3275
manufacturer :ITVH2020-01F3N3
brand logo
brand logo
Technical specifications
Min. service pressure 0.1 bar

Product details : SMC ITVH2020-01F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR


Regulate your pressure up to 2.0 MPa
  • Integrated LED display
  • Power consumption: 3 W or less
  • Maximum flow rate: up to 3000 l/min.

Strengths

Set pressure range: 0.2 to 2.0 MPa. Maximum supply pressure: 3.0 Mpa. Maximum flow rate: 3000 L/min (ANR). Power consumption: 3 W or less. Stability: ±1% F.S.

Technical specifications


Attributes
Min. service pressure 0.1 bar
Show UNSPSC/ECL@SS
£ 1,513.87 excl. VAT
/ Each
£ 1,816.64 incl. VAT
  • Usually arrives within 14 working days