References
Base Protection:CA-B0951-CWB 43
Rubix:389A0905
Manufacturer :CA-B0951-CWB 43
EAN:8034003177348

Product details : BASE B0951 IZAR TOP S3 CI SRC SHOES BLACK/BLUE EU43 UK9
S3 CI SRC. Upper: waterproof microfiber.Lining: SmellStop.Insert: Fresh'n Flex.Toe: SlimCap.Sole: AirTech single-density anti-fatigue sole with studs.Size range: 36-48.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microfiber |
| ESD | no |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | blue |
Show UNSPSC/ECL@SS
£ 53.90 excl. VAT
/ Each
£ 64.68 incl. VAT
- Usually arrives within 14 working days
