UVEX 68318 1 G2 PERFORATED S1 FO SR ESD BOOT BLACK/BLUE EU42 UK8 W11
UVEX SAFETY SHOE 1 G2 68318 ESD HG S1 W11
See technical informationReferences
Uvex:6831842
Rubix:258A9185
EAN:4031101926292

Product details : UVEX 68318 1 G2 PERFORATED S1 FO SR ESD BOOT BLACK/BLUE EU42 UK8 W11
General features
Particularly lightweight high S1 safety shoe
Suitable for individuals with a chrome allergy, because the shoe is made of synthetic materials
All sole materials are free of silicones, plasticizers and other substances that interfere with lacquer wetting
Comfort features
Exceptional wearing comfort thanks to a newly developed wider last and climate-optimized, breathable materials
Virtually seamless shaft construction made of high-tech microvelour material to prevent pressure points, perforated
replaceable antistatic comfort footbed with moisture wicking system and additional heel and forefoot cushioning as well as good arch support properties
Softly padded fabric tongue and collar
Sizes 35 to 40 are made in a women's last
Protective features
New sole technology uvex i-PUREnrj with excellent cushioning properties in the forefoot and heel, good return of walking energy (rebound) over the entire midsole and optimal stability due to the foamed heel
Meets ESD specification with electrical leakage resistance less than 35 megaohm
New, wider, 100% metal-free uvex xenova® protective toe cap - compact, anatomically shaped, with good lateral stability and thermally non-conductive, for more toe space and an optimal fit
Particularly lightweight high S1 safety shoe
Suitable for individuals with a chrome allergy, because the shoe is made of synthetic materials
All sole materials are free of silicones, plasticizers and other substances that interfere with lacquer wetting
Comfort features
Exceptional wearing comfort thanks to a newly developed wider last and climate-optimized, breathable materials
Virtually seamless shaft construction made of high-tech microvelour material to prevent pressure points, perforated
replaceable antistatic comfort footbed with moisture wicking system and additional heel and forefoot cushioning as well as good arch support properties
Softly padded fabric tongue and collar
Sizes 35 to 40 are made in a women's last
Protective features
New sole technology uvex i-PUREnrj with excellent cushioning properties in the forefoot and heel, good return of walking energy (rebound) over the entire midsole and optimal stability due to the foamed heel
Meets ESD specification with electrical leakage resistance less than 35 megaohm
New, wider, 100% metal-free uvex xenova® protective toe cap - compact, anatomically shaped, with good lateral stability and thermally non-conductive, for more toe space and an optimal fit
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microvelour |
| ESD | yes |
| Security Category | s1 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 125.85 excl. VAT
/ Each
£ 151.02 incl. VAT
- In stock: Next day delivery
EU shoe size
42
