U-POWER RR20464-48 YUKON S3 SRC BLK LOWSHOE SIZE 48/13


Yukon S3 SRC

References
u-power:RR20464-48
rubix:2587035
ean:8033546218211
brand logo
brand logo
Technical specifications
EU shoe size48
Collar heightlow
Colourblack
See all Specifications

Product details : U-POWER RR20464-48 YUKON S3 SRC BLK LOWSHOE SIZE 48/13


Low safety shoes totally "metal free", u power comfortable and light of the" Rock & Roll" line, water repellent pull-up leather upper, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. Pull-up water resistant leather. WingTex air tunnel textile lining material.
Standard : EN20345 S3 SRC

Technical specifications


Attributes
EU shoe size48
Collar heightlow
Colourblack
Main materialother
Metal freeyes
Type of solescomposite mid sole
Materialwingtex®
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
  • Delivery usually within ( 3 ) days