References
SMC:IZN10-11P06N
Rubix:120A3237
Manufacturer :IZN10-11P06N

Product details : SMC IZN10-11P06N IONIZER
Ionic balance ±15 V (±10 V with energy saving nozzle)
Compact: high voltage source integrated in the body
2 types of nozzle to adapt several applications
Easy maintenance: possibility of cleaning electrode without losing the assembly angle
External switch input function (2 inputs)
Dirt alarm in electrode
Compact: high voltage source integrated in the body
2 types of nozzle to adapt several applications
Easy maintenance: possibility of cleaning electrode without losing the assembly angle
External switch input function (2 inputs)
Dirt alarm in electrode
Without power supply cable
Technical specifications
Attributes
| Logistic Weight | 15,5 g |
|---|---|
| Type | nozzle, without power supply |
Show UNSPSC/ECL@SS
£ 499.41 excl. VAT
/ Each
£ 599.29 incl. VAT
- Delivery usually within ( 21 ) days