References
SMC:EVM430-F01-02S
Rubix:109A4194

Documents
Product details : SMC EVM430-F01-02S MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): 1/8 (6A)
•European threads-G(PF)
Actuator Type: 02 (One-way Operation Roller Lever)
Suffix: S (Roller Material Hard Steel)
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): 1/8 (6A)
•European threads-G(PF)
Actuator Type: 02 (One-way Operation Roller Lever)
Suffix: S (Roller Material Hard Steel)
Strengths
•Fluid:air
Applications
Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x102x21 mm |
|---|---|
| Logistic Weight | 160 g |
| Type | vm |
Show UNSPSC/ECL@SS
£ 64.49 excl. VAT
/ Each
£ 77.39 incl. VAT
- Delivery usually within ( 4 ) days